Zoro Homepage
This item is Discontinued.
Te Connectivity GDH08STR04=DIP SWITCH 1-1571983-1

GDH08STR04=DIP SWITCH (Discontinued)

  • Mfr # 1-1571983-1
  • Zoro # G900945729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1571983-1
Zoro #
G900945729
UPC #
-
Country of Origin
China

Dimensions

Length
.444 in

Details

Housing Material
Polyphenylene Sulfide (PPS)
Actuator Style
Recessed Rocker
Voltage Rating
50 VDC
Contact Mating Area Plating Material
Gold
Low Profile
Yes
Product Type
Switch
Mounting Type
Surface Mount
UL Flammability Rating
UL 94V-0
Seal Type
Tape
Operating Temperature Range
-30 to 85°C
Configuration (Pole-Throw)
Single Pole - Single Throw
Termination Style
Outside L
Solder Tail Contact Plating
Gold over Nickel
Sealed
Yes
Contact Base Material
Copper Alloy
Auto-Insertable
No
Centerline
.05 in
Switch Type
DIP
Housing Color
Black
Number of Positions
8
Contact Current Rating
.1 A
Number of Switches
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.