Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GDS0804=DIP SW SLIDE THRU/HL 1-1825006-3

GDS0804=DIP SW SLIDE THRU/HL (Discontinued)

  • Mfr # 1-1825006-3
  • Zoro # G700965682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825006-3
Zoro #
G700965682
UPC #
-
Country of Origin
China

Dimensions

Length
.794 in
Height
.106 in
Contact Mating Area Plating Thickness
10µin
Termination Post Length
.169 in

Details

Low Profile
Yes
Contact Base Material
Copper Alloy
Actuator Style
Slide
Mounting Angle
Vertical
Voltage Rating
50 VDC
Switch Type
DIP
Operating Temperature Range
-30 to 85°C
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Mating Area Plating Material
Gold
Solder Tail Contact Plating
Gold over Nickel
Housing Material
Polyphenylene Sulfide (PPS)
Seal Type
Tape
Contact Current Rating
.1 A
Mounting Type
Through Hole
Sealed
Yes
Actuator Color
White
Housing Color
Black
UL Flammability Rating
UL 94V-0
Product Type
Switch
Number of Switches
8
Auto-Insertable
Yes
Number of Positions
8
Centerline
.1 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.