Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GDS08STR04=DIP SW SLIDE SMT TR 1-1825006-6

GDS08STR04=DIP SW SLIDE SMT TR (Discontinued)

  • Mfr # 1-1825006-6
  • Zoro # G500965684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825006-6
Zoro #
G500965684
UPC #
-
Country of Origin
United States

Dimensions

Length
.794 in
Height
.106 in
Contact Mating Area Plating Thickness
10µin
Termination Post Length
.169 in

Details

Switch Type
DIP
Contact Mating Area Plating Material
Gold
Housing Color
Black
Sealed
Yes
Mounting Type
Surface Mount
Number of Positions
8
Contact Base Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Termination Style
Outside L
Low Profile
Yes
Seal Type
Tape
Number of Switches
8
Centerline
.1 in
Contact Current Rating
.1 A
Mounting Angle
Vertical
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Single Throw
Voltage Rating
50 VDC
Solder Tail Contact Plating
Gold over Nickel
Auto-Insertable
Yes
Actuator Color
White
Actuator Style
Slide
Housing Material
Polyphenylene Sulfide (PPS)
Operating Temperature Range
-30 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.