Zoro Homepage

General Purpose Relay, Chassis, 115V AC, 25 A

  • Mfr # 1-1616037-2

  • Zoro # G700973359


product price: $24,439.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chassis
Coil Voltage
115V AC
Current Rating
25 A
Contact Form
3PDT-NC
Actuating System
AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1616037-2
Zoro #
G700973359
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Chassis
Coil Voltage
115V AC
Current Rating
25 A
Contact Form
3PDT-NC
Actuating System
AC
Terminal Configuration
Solder Hooks
Contactor Type
Sealed
Pole Configuration
3
Coil Termination
Solder Hooks
Contact Current Rating
25 A
Contact Arrangement
3PDT-NC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.