Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Relay, Chassis, 28V DC, 60 A

  • Mfr # 1616028-1

  • Zoro # G800973181


product price: $36,139.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chassis
Coil Voltage
28V DC
Current Rating
60 A
Contact Form
3PDT-NC
Contact Arrangement
3 Form C, TPDT NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1616028-1
Zoro #
G800973181
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Chassis
Coil Voltage
28V DC
Current Rating
60 A
Contact Form
3PDT-NC
Contact Arrangement
3 Form C, TPDT NC
Contactor Type
Sealed
Coil Termination
8-32 UNC-2A Stud
Auxiliary Contact Terminals
8-32 UNC-2A
Actuating System
DC
Terminal Configuration
10-32 UNF-2A Stud
Contact Current Rating
60 A
Pole Configuration
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.