Zoro Homepage

Get .64 Connector System, Housing For Female Terminal

  • Mfr # 1438693-1

  • Zoro # G105916661


product price: $8.49
/ea
Sold in multiples of 20 for $169.80

Key Features

Material
Glass-Filled Polyamide
Width
2.083 in
Height
1.831 in
Color
Black
Length
40.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1438693-1
Zoro #
G105916661
UPC #
-
Country of Origin
United States

Dimensions

Width
2.083 in
Height
1.831 in
Length
40.8 mm

Details

Material
Glass-Filled Polyamide
Color
Black
Features
Hybrid Connector; Terminal Position Assurance
Max. Temp.
125°C
Hole Center to Center
0.1 in; 0.2 in
Number of Contacts
50
IP Rating
IP67

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.