Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GIC 7.92MM  CONN HDR ASS Y 2POS RED 1-2232784-2

GIC 7.92MM CONN HDR ASS Y 2POS RED (Discontinued)

  • Mfr # 1-2232784-2
  • Zoro # G800937459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2232784-2
Zoro #
G800937459
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
Header
Color
Red
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Application
Power
Current
10 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Solder
Material
Nylon
Hole Center to Center
7.92 mm
Contact Finish
Tin Plated
Number of Contacts
2
Number of Rows
1
Current Rating
10 A
Contact Type
Tab
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.