Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GIC3.3 HDR ASS Y 10POS 2ROW

  • Mfr # 1939983-1

  • Zoro # G300938796


product price: $1.15
/ea
Sold in multiples of 200 for $230.00

Key Features

Color
Natural
Min. Single Wire Size
24 AWG
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1939983-1
Zoro #
G300938796
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
24 AWG
Height
13.4 mm
Max. Single Wire Size
20 AWG
Length
18.6 mm
Contact Plating Thickness
0.8 µm
Maximum Single Wire Size
20 AWG
For Minimum Wire Size - Solid
24 AWG
Minimum Single Wire Size
24 AWG

Details

Item
Header Assembly
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power, Signal
Current
4 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Connection Material
Brass
Material
Nylon
Hole Center to Center
3.3 mm
Terminal Type
Through Hole - Solder
For Use With
Plug Housing
Contact Finish
Tin Plated
Current Rating
4 A
Contact Type
Tab
Number of Contacts
10
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.