Zoro Homepage

Grace Inertia Conn 2.5 Plug Hsg 6P Red

  • Mfr # 1-1747066-6

  • Zoro # G405782324


product price: $0.22
/ea
Sold in multiples of 800 for $176.00

Key Features

Type
Plug
Color
Red
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1747066-6
Zoro #
G405782324
UPC #
-
Country of Origin
China

Dimensions

Height
7.7 mm
Length
17.1 mm

Details

Item
Connector
Type
Plug
Color
Red
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Power, Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Contact Type
Pin
Connection Material
Copper Alloy
Number of Rows
1
Connector Type
Plug
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Number of Contacts
6
For Use With
x-1871843-6 , x-1747067-6 Header Assembly
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.