Zoro Homepage
This item is Discontinued.
Te Connectivity GRACE INERTIA CONNECTOR 3.5 2P 2-1565085-3

GRACE INERTIA CONNECTOR 3.5 2P (Discontinued)

  • Mfr # 2-1565085-3
  • Zoro # G000979327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1565085-3
Zoro #
G000979327
UPC #
-
Country of Origin
China

Dimensions

Length
9.05 mm
Height
9.3 mm

Details

Item
Housing
Type
Crimp
Color
Blue
Number of Rows
1
Insulation Material
Polyamide
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Crimp
Max. Voltage
300V AC
Connection Material
Copper Alloy
Material
Polyamide
Hole Center to Center
3.5 mm
For Use With
2-1565081-3 Cap Housing
Max. Temp.
105°C
Application
Power, Signal
Number of Contacts
2
Contact Type
Tab
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.