
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1565082-5
Zoro #
G400979415
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length
12.6 mm
Width
3/8 in
Details
Item
Housing
Color
Green
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
300 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
3.5 mm
Max. Temp.
105°C
Standards
CSA; UL E28476; UL Recognized
Terminal Type
Crimp
Max. Voltage
300V AC
Application
Power, Signal
Material
Nylon
Number of Contacts
3
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.