Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GROMMET Y5015-000000077940

GROMMET (Discontinued)

  • Mfr # Y5015-000000077940
  • Zoro # G400976506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y5015-000000077940
Zoro #
G400976506
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
.0591 to .13 in

Details

Accessory Type
Grommet
Connector & Contact Terminates To
Wire & Cable
Operating Temperature Range
-55 to 125 °C
Number of Positions
37
Circuit Application
Power & Signal
Connector System
Cable-to-Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.