
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1618273-3
Zoro #
G800973280
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
Threaded
Electrical Connection
High Voltage Tabs
Coil Voltage
12 VDC
Contact Form
DPDT
Relay Type
High Voltage
High Voltage Connection (Coil)
Turret Terminals
Economizer
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O, 1 Form A, SPST-NO, 1 NO
RF Rated
Yes
Voltage (Max)
70000 VDC, 5000 VDC, 12000 VDC, 8000 VDC, 35000 VDC, 25000 VDC, 15000 VDC, 50000 VDC, 2200 VDC, 1800 VDC, 10000 VDC, 30000 VDC, 20000 VDC, 3500 VDC, 7500 VDC
Coil Resistance
24 Ω
Contact Current Rating
30 A
Contact Voltage Rating
12 kVDC
Power Switching
Make Only, No, Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.