Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity H10A-TS-M20 T1319100120-000

H10A-TS-M20 (Discontinued)

  • Mfr # T1319100120-000
  • Zoro # G100947868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1319100120-000
Zoro #
G100947868
UPC #
-
Country of Origin
China

Dimensions

Length
63 mm
Product Size
2
Thread Size
M20

Details

Material
Die Cast Aluminum
Locking Device Location
Hood
Accessory Type
Hood
Product Type
Hood
Locking Device Type
Locking
Entry Style
Side
Corrosion Protected
Yes
Circuit Application
Power & Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.