
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1230105121-000
Zoro #
G205983242
UPC #
-
Country of Origin
China
Dimensions
Width
57 mm
Height
72 mm
Length
73 mm
Details
Item
Heavy Duty Wire Connector
Material
Aluminum
Application
Power, Signal
Features
Corrosion Protected; Sealable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.