
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1930100000-009
Zoro #
G600947948
UPC #
-
Country of Origin
China
Dimensions
Length
5.748 in
Height
1.142 in
Width
2.283 in
Product Size
4
Details
Material
Die Cast Aluminum
Color
Black
Accessory Type
Housing
Corrosion Protected
Yes
Locking Device Location
Hood
Entry Style
Bottom
Locking Device Type
Screwlock
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.