
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1950100132-009
Zoro #
G100947264
UPC #
-
Country of Origin
China
Dimensions
Length
6.654 in
Width
3.15 in
Height
4.724 in
Product Size
4
Details
Color
Black
Material
Die Cast Aluminum
Corrosion Protected
Yes
Accessory Type
Housing
Entry Style
Side
Locking Device Location
Hood
Locking Device Type
Screwlock
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.