Zoro Homepage
This item is Discontinued.
Te Connectivity H16A-TBFS-M25 T1739161125-000

H16A-TBFS-M25 (Discontinued)

  • Mfr # T1739161125-000
  • Zoro # G600947580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1739161125-000
Zoro #
G600947580
UPC #
-
Country of Origin
China

Dimensions

Product Size
5
Thread Size
M25

Details

Material
Die Cast Aluminum
Corrosion Protected
Yes
Locking Device Type
Locking
Accessory Type
Hood
Entry Style
Bottom
Locking Device Location
Housing
Product Type
Hood
Circuit Application
Power & Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.