Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity H16A-TG-M20 T1329160120-000

H16A-TG-M20 (Discontinued)

  • Mfr # T1329160120-000
  • Zoro # G500947963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1329160120-000
Zoro #
G500947963
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M20
Product Size
5

Details

Material
Die Cast Aluminum
Corrosion Protected
Yes
Circuit Application
Power & Signal
Entry Style
Bottom
Product Type
Hood
Locking Device Type
Locking
Locking Device Location
Hood
Accessory Type
Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.