Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity H16A-TS-PG16 T1319160116-000

H16A-TS-PG16 (Discontinued)

  • Mfr # T1319160116-000
  • Zoro # G700947893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1319160116-000
Zoro #
G700947893
UPC #
-
Country of Origin
China

Dimensions

Thread Size
PG16
Product Size
5

Details

Material
Die Cast Aluminum
Product Type
Hood
Accessory Type
Hood
Circuit Application
Power & Signal
Locking Device Type
Locking
Locking Device Location
Hood
Entry Style
Side
Corrosion Protected
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.