
H16B-SDR-LB-PG21
Mfr # T1620163121-000
Zoro # G500948045
product price: $22.45
/eaSold in multiples of 6 for $134.70
Key Features
Material
Die Cast Aluminum
Length
117 mm
Width
57 mm
Product Size
6
Corrosion Protected
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1620163121-000
Zoro #
G500948045
UPC #
-
Country of Origin
China
Dimensions
Length
117 mm
Width
57 mm
Product Size
6
Thread Size
PG21
Details
Material
Die Cast Aluminum
Corrosion Protected
Yes
Circuit Application
Power & Signal
Accessory Type
Housing
Locking Device Location
Housing
Locking Device Type
Locking
Entry Style
Side
Product Type
Housing
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.