
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1912161140-009
Zoro #
G805975678
UPC #
-
Country of Origin
China
Dimensions
Height
80 mm
Length
130 mm
Width
2.095 in
Details
Features
Corrosion Protected
Material
Aluminum
Type
Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.