Zoro Homepage

H24B-TG-PG29

  • Mfr # T1220240129-000

  • Zoro # G500947697


product price: $25.79
/ea
Sold in multiples of 4 for $103.16

Key Features

Material
Die Cast Aluminum
Width
43 mm
Length
120 mm
Corrosion Protected
Yes
Thread Size
PG29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1220240129-000
Zoro #
G500947697
UPC #
-
Country of Origin
China

Dimensions

Width
43 mm
Length
120 mm
Thread Size
PG29
Product Size
8

Details

Material
Die Cast Aluminum
Corrosion Protected
Yes
Entry Style
Side
Locking Device Location
Hood
Locking Device Type
Locking
Product Type
Hood
Accessory Type
Hood
Circuit Application
Power & Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.