Zoro Homepage
This item is Discontinued.
Te Connectivity H24Bpr-Tg/Shc-M20/M40-Emc-C T1902242040-009

H24Bpr-Tg/Shc-M20/M40-Emc-C (Discontinued)

  • Mfr # T1902242040-009
  • Zoro # G905983320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1902242040-009
Zoro #
G905983320
UPC #
-
Country of Origin
China

Dimensions

Length
6.142 in
Height
90 mm
Width
2.094 in

Details

Type
Hood
Features
Corrosion Protected
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.