
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1912241125-009
Zoro #
G905959523
UPC #
-
Country of Origin
China
Dimensions
Width
2.094 in
Length
6.142 in
Height
90 mm
Details
Material
Aluminum
Features
Corrosion Protected
Type
Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.