
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1927031120-009
Zoro #
G400947902
UPC #
-
Country of Origin
China
Dimensions
Height
2.156 in
Length
1.799 in
Width
1.272 in
Product Size
1
Thread Size
M20
Details
Material
Die Cast Aluminum
Entry Style
Top & Side
Locking Device Type
Screwlock
Locking Device Location
Hood
Accessory Type
Hood
Corrosion Protected
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.