Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H48B-AG-LB

  • Mfr # T1500482000-000

  • Zoro # G700947244


product price: $37.79
/ea
Sold in multiples of 2 for $75.58

Key Features

Material
Die Cast Aluminum
Product Size
12
Accessory Type
Housing
Corrosion Protected
Yes
Circuit Application
Power & Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1500482000-000
Zoro #
G700947244
UPC #
-
Country of Origin
China

Dimensions

Product Size
12

Details

Material
Die Cast Aluminum
Accessory Type
Housing
Corrosion Protected
Yes
Circuit Application
Power & Signal
Locking Device Type
Locking Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.