Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H6B-TGH-PG21

  • Mfr # T1340060121-000

  • Zoro # G600947719


product price: $10.65
/ea
Sold in multiples of 12 for $127.80

Key Features

Width
43 mm
Length
60 mm
Material
Die Cast Aluminum
Height
72 mm
Product Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1340060121-000
Zoro #
G600947719
UPC #
-
Country of Origin
China

Dimensions

Width
43 mm
Length
60 mm
Height
72 mm
Product Size
3
Thread Size
PG21

Details

Material
Die Cast Aluminum
Locking Device Type
Locking
Product Type
Hood
Circuit Application
Power & Signal
Locking Device Location
Hood
Corrosion Protected
Yes
Accessory Type
Hood
Entry Style
Bottom

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.