Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity H6Bpr-Tsh-Pg16-Emc-C T1910061116-009

H6Bpr-Tsh-Pg16-Emc-C (Discontinued)

  • Mfr # T1910061116-009
  • Zoro # G105983342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1910061116-009
Zoro #
G105983342
UPC #
-
Country of Origin
China

Dimensions

Width
2.283 in
Height
101 mm
Length
5.236 in

Details

Item
Hood
Type
Hood
Material
Aluminum
Features
Corrosion Protected

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.