
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1102121-4
Zoro #
G200945429
UPC #
-
Country of Origin
Czechia
Dimensions
Product Size
2
Height (mm)
24
Length (mm)
81
Width (mm)
30
Details
Material
Aluminum
Seal Material
Neoprene
Housing Material
Aluminum
Seal Color
Black
Product Type
Housing
Seal Type
Flange
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.