
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1102122-2
Zoro #
G500946362
UPC #
-
Country of Origin
Germany
Dimensions
Width
29 mm [ 1.14 in ]
Height
27 mm [ 1.06 in ]
Length
81 mm [ 3.19 in ]
Product Size
2
Details
Material
Die Cast Aluminum
Seal Color
Black
Product Type
Housing
Seal Type
Flange, Profile
Seal Material
Neoprene
Housing Color
Black
Housing Material
Aluminum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.