Zoro Homepage

HA-K.3.AGW-LB

  • Mfr # 8-1102107-2

  • Zoro # G000947029


product price: $33.99
/ea
Sold in multiples of 3 for $101.97

Key Features

Material
Zinc Die Cast
Height
25.5 mm [ 1 in ]
Color
Gray
Width
40 mm [ 1.57 in ]
Length
40 mm [ 1.57 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1102107-2
Zoro #
G000947029
UPC #
-
Country of Origin
Czechia

Dimensions

Height
25.5 mm [ 1 in ]
Width
40 mm [ 1.57 in ]
Length
40 mm [ 1.57 in ]
Product Size
1

Details

Material
Zinc Die Cast
Color
Gray
Applies To
Panel
Product Type
Housing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.