Zoro Homepage

HA.10.SG-LB.1.16.Z

  • Mfr # 1-1102124-2

  • Zoro # G700945769


product price: $49.29
/ea
Sold in multiples of 3 for $147.87

Key Features

Width
50 mm [ 1.97 in ]
Color
Silver Gray
Height
47 mm [ 1.85 in ]
Length
80.5 mm [ 3.16 in ]
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102124-2
Zoro #
G700945769
UPC #
-
Country of Origin
Unknown

Dimensions

Width
50 mm [ 1.97 in ]
Height
47 mm [ 1.85 in ]
Length
80.5 mm [ 3.16 in ]
Product Size
2

Details

Color
Silver Gray
Material
Aluminum
Product Type
Housing
Housing Material
Aluminum
Housing Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.