Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.10.SG-LB.1.M20.Z

  • Mfr # 1103057-1

  • Zoro # G400946073


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
80.5 mm [ 3.17 in ]
Height
47 mm [ 1.85 in ]
Color
Silver Gray
Width
50 mm [ 1.97 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103057-1
Zoro #
G400946073
UPC #
-
Country of Origin
Germany

Dimensions

Length
80.5 mm [ 3.17 in ]
Height
47 mm [ 1.85 in ]
Width
50 mm [ 1.97 in ]
Product Size
2

Details

Material
Aluminum
Color
Silver Gray
Product Type
Housing
Seal Color
Black
Seal Type
Profile
Connector Type
Housing Kit
Housing Color
Gray
Seal Material
Neoprene
Housing Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.