
HA.10.SGD-LB.1.16.Z
Mfr # 1-1102128-2
Zoro # G300945701
product price: $34.99
/eaSold in multiples of 3 for $104.97
Key Features
Length
80.5 mm [ 3.16 in ]
Height
47 mm [ 1.85 in ]
Color
Silver Gray
Width
50 mm [ 1.97 in ]
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1102128-2
Zoro #
G300945701
UPC #
-
Country of Origin
Germany
Dimensions
Length
80.5 mm [ 3.16 in ]
Height
47 mm [ 1.85 in ]
Width
50 mm [ 1.97 in ]
Product Size
2
Details
Color
Silver Gray
Material
Aluminum
Product Type
Housing
Housing Material
Aluminum
Seal Color
Black
Housing Color
Gray
Seal Type
Profile
Seal Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.