Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.10.SKB (METALL)

  • Mfr # 2-1106206-7

  • Zoro # G700946322


product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns

Key Features

Material
Die Cast Aluminum
Width
29 mm [ 1.14 in ]
Length
63 mm [ 2.48 in ]
Color
Gray
Height
17.5 mm [ .69 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1106206-7
Zoro #
G700946322
UPC #
-
Country of Origin
Czechia

Dimensions

Width
29 mm [ 1.14 in ]
Length
63 mm [ 2.48 in ]
Height
17.5 mm [ .69 in ]

Details

Material
Die Cast Aluminum
Color
Gray
Accessory Type
Protective Cover
Operating Temperature Range (°C)
-40 to 125° C
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.