Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.10.STI.S

  • Mfr # 1-1103414-1

  • Zoro # G000945735


product price: $65.35
/ea
Sold in multiples of 2 for $130.70

Key Features

Contact Type
Socket
Insert Style
Pin
Number of Poles
10+PE
Number of Positions
10
Power Circuit Current (A)
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1103414-1
Zoro #
G000945735
UPC #
-
Country of Origin
Czechia

Dimensions

Product Size
2

Details

Contact Type
Socket
Insert Style
Pin
Number of Poles
10+PE
Number of Positions
10
Power Circuit Current (A)
16
Power Circuit Voltage (V)
250
Applies To
Panel
Product Type
Insert

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.