Zoro Homepage

HA.16.BU.SC

  • Mfr # 7-1103417-1

  • Zoro # G800947120


product price: $17.55
/ea
Sold in multiples of 5 for $87.75

Key Features

Number of Poles
16+PE
Power Circuit Voltage (V)
250
Applies To
Panel
Power Circuit Current (A)
16
Number of Positions
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1103417-1
Zoro #
G800947120
UPC #
-
Country of Origin
Czechia

Dimensions

Product Size
5

Details

Number of Poles
16+PE
Power Circuit Voltage (V)
250
Applies To
Panel
Power Circuit Current (A)
16
Number of Positions
16
Product Type
Connector
Insert Style
Socket
Contact Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.