Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HA.16.SG-LB.1.16 1-1102142-2

HA.16.SG-LB.1.16 (Discontinued)

  • Mfr # 1-1102142-2
  • Zoro # G600945203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102142-2
Zoro #
G600945203
UPC #
-
Country of Origin
Poland

Dimensions

Height
69 mm [ 2.72 in ]
Width
50 mm [ 1.97 in ]
Length
97.5 mm [ 3.84 in ]
Product Size
5

Details

Material
Aluminum
Color
Silver Gray
Housing Color
Gray
Housing Material
Aluminum
Product Type
Housing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.