Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.16.SGD-LB.1.16.Z

  • Mfr # 1-1102147-2

  • Zoro # G400945144


product price: $50.45
/ea
Sold in multiples of 2 for $100.90

Key Features

Color
Silver Gray
Width
50 mm [ 1.969 in ]
Material
Aluminum
Height
50 mm [ 1.969 in ]
Length
102 mm [ 4.016 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102147-2
Zoro #
G400945144
UPC #
-
Country of Origin
United States

Dimensions

Width
50 mm [ 1.969 in ]
Height
50 mm [ 1.969 in ]
Length
102 mm [ 4.016 in ]
Product Size
5

Details

Color
Silver Gray
Material
Aluminum
Seal Material
Neoprene
Seal Color
Black
Product Type
Housing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.