
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1102136-3
Zoro #
G900945309
UPC #
-
Country of Origin
Poland
Dimensions
Height
57.3 mm [ 2.26 in ]
Length
79.5 mm [ 3.13 in ]
Width
29 mm [ 1.14 in ]
Thread Size
PG16
Product Size
5
Details
Material
Aluminum
Accessory Type
Hood
Product Type
Accessory
Locking Device Type
Side Clip
Locking Device Location
Housing Bottom
Entry Style
Side
HTS Housings and Hoods
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.