Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.32.STS.1.M25.G

  • Mfr # 1106456-3

  • Zoro # G000945230


product price: $43.19
/ea
Sold in multiples of 2 for $86.38

Key Features

Width
56 mm [ 2.2 in ]
Color
Gray
Height
60 mm [ 2.36 in ]
Material
Die Cast Aluminum
Length
82 mm [ 3.23 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106456-3
Zoro #
G000945230
UPC #
-
Country of Origin
United States

Dimensions

Width
56 mm [ 2.2 in ]
Height
60 mm [ 2.36 in ]
Length
82 mm [ 3.23 in ]
Thread Size
M25
Product Size
7

Details

Color
Gray
Material
Die Cast Aluminum
Entry Style
Side
HTS Housings and Hoods
Yes
Accessory Type
Hood
Locking Device Location
Housing Bottom
Locking Device Type
Locking Clip
Corrosion Protected
No
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.