Zoro Homepage

HA.3.EG-LB/A.1.16.Z

  • Mfr # 1-1102114-2

  • Zoro # G900945491


product price: $15.99
/ea
Sold in multiples of 5 for $79.95

Key Features

Height
46 mm [ 1.811 in ]
Width
24 mm [ .945 in ]
Material
Aluminum
Color
Silver Gray
Length
24 mm [ .945 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102114-2
Zoro #
G900945491
UPC #
-
Country of Origin
Czechia

Dimensions

Height
46 mm [ 1.811 in ]
Width
24 mm [ .945 in ]
Length
24 mm [ .945 in ]
Product Size
1

Details

Material
Aluminum
Color
Silver Gray
Product Type
Housing
Housing Color
Gray
Housing Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.