
HA.3.STO.1.11
Mfr # 1-1102100-7
Zoro # G600945616
product price: $17.29
/eaSold in multiples of 5 for $86.45
Key Features
Height
52 mm [ 2.047 in ]
Material
Die Cast Zinc Alloy
Width
33 mm [ 1.299 in ]
Length
26.5 mm [ 1.043 in ]
Color
Silver Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1102100-7
Zoro #
G600945616
UPC #
-
Country of Origin
Poland
Dimensions
Height
52 mm [ 2.047 in ]
Width
33 mm [ 1.299 in ]
Length
26.5 mm [ 1.043 in ]
Product Size
1
Details
Material
Die Cast Zinc Alloy
Color
Silver Gray
Housing Color
Gray
Product Type
Housing
Seal Color
Black
Housing Material
Zinc Die Cast
Series Number
3
Seal Material
Neoprene
Connector Type
Housing Kit
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.