Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HA.3.STO.1.11.Z

  • Mfr # 1-1102101-7

  • Zoro # G600945630


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Material
Die Cast Zinc Alloy
Color
Gray
Width
26.5 mm [ 1.043 in ]
Length
26.5 mm [ 1.043 in ]
Height
52 mm [ 2.047 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102101-7
Zoro #
G600945630
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
26.5 mm [ 1.043 in ]
Length
26.5 mm [ 1.043 in ]
Height
52 mm [ 2.047 in ]
Thread Size
PG11
Product Size
1

Details

Material
Die Cast Zinc Alloy
Color
Gray
Locking Device Type
Side Clip
Entry Style
Top
HTS Housings and Hoods
Yes
Product Type
Accessory
Accessory Type
Hood
Locking Device Location
Housing Bottom
Corrosion Protected
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.