Zoro Homepage

HA.48.STO-GR.1.29.G

  • Mfr # 1-1102175-7

  • Zoro # G500945426


product price: $67.95
/ea
Sold in multiples of 12 for $815.40

Key Features

Color
Gray
Width
82.5 mm [ 3.248 in ]
Material
Aluminum
Length
95 mm [ 3.74 in ]
Height
79 mm [ 3.11 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102175-7
Zoro #
G500945426
UPC #
-
Country of Origin
Unknown

Dimensions

Width
82.5 mm [ 3.248 in ]
Length
95 mm [ 3.74 in ]
Height
79 mm [ 3.11 in ]
Product Size
4
Thread Size
PG29

Details

Color
Gray
Material
Aluminum
Accessory Type
Hood
Corrosion Protected
No
Locking Device Location
Housing Bottom
Locking Device Type
Side Clip
HTS Housings and Hoods
Yes
Entry Style
Top
Product Type
Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.