Zoro Homepage

HA.48.STS-GR.1.29.G

  • Mfr # 1-1102172-7

  • Zoro # G400945328


product price: $43.89
/ea
Sold in multiples of 2 for $87.78

Key Features

Material
Die Cast Aluminum
Height
79 mm [ 3.11 in ]
Length
95 mm [ 3.74 in ]
Color
Gray
Width
82.5 mm [ 3.248 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102172-7
Zoro #
G400945328
UPC #
-
Country of Origin
Czechia

Dimensions

Height
79 mm [ 3.11 in ]
Length
95 mm [ 3.74 in ]
Width
82.5 mm [ 3.248 in ]
Thread Size
PG29
Product Size
9

Details

Material
Die Cast Aluminum
Color
Gray
Locking Device Location
Housing Bottom
Entry Style
Side
Corrosion Protected
No
Locking Device Type
Side Clip
Accessory Type
Hood
Product Type
Accessory
HTS Housings and Hoods
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.