Zoro Homepage

HA64STS-GR1M50G

  • Mfr # 1106480-2

  • Zoro # G300945183


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
105 mm [ 4.134 in ]
Material
Aluminum
Length
131 mm [ 5.157 in ]
Width
89 mm [ 3.504 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106480-2
Zoro #
G300945183
UPC #
-
Country of Origin
Unknown

Dimensions

Height
105 mm [ 4.134 in ]
Length
131 mm [ 5.157 in ]
Width
89 mm [ 3.504 in ]
Product Size
11
Thread Size
M50

Details

Color
Gray
Material
Aluminum
Corrosion Protected
No
HTS Housings and Hoods
Yes
Accessory Type
Hood
Locking Device Type
Side Clip
Locking Device Location
Housing Bottom
Product Type
Accessory
Entry Style
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.