Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Hard Metric Connectors Hm Zd Header 4 Pair, Qingdao 6469281-1

Hard Metric Connectors Hm Zd Header 4 Pair, Qingdao (Discontinued)

  • Mfr # 6469281-1
  • Zoro # G105979291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6469281-1
Zoro #
G105979291
UPC #
-
Country of Origin
China

Dimensions

Length
24.9 mm
Contact Plating Thickness
0.5 to 1.5 µm

Details

Number of Rows
8
Color
Gray
For Use With
Printed Circuit Board
Material
Valox
Contact Type
Pin
Terminal Type
Press-Fit
Connection Material
Phosphor Bronze
Connector Type
Header
Contact Finish
Gold Plated
Number of Contacts
80
Hole Center to Center
2.5 mm
Terminal Finish
Bright Tin over Nickel Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.