Zoro Homepage

HB-K.10.STS-VS.1.16

  • Mfr # 2-1102259-1

  • Zoro # G900946467


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
50 mm [ 1.97 in ]
Width
43 mm [ 1.69 in ]
Material
Aluminum
Length
73 mm [ 2.88 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1102259-1
Zoro #
G900946467
UPC #
-
Country of Origin
Germany

Dimensions

Height
50 mm [ 1.97 in ]
Width
43 mm [ 1.69 in ]
Length
73 mm [ 2.88 in ]
Product Size
4
Thread Size
PG16

Details

Color
Black
Material
Aluminum
HTS Housings and Hoods
Yes
Accessory Type
Hood
Locking Device Location
Hood
Entry Style
Side
Product Type
Accessory
Corrosion Protected
Yes
Applies To
Wire/Cable
Locking Device Type
Locking Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.